63514 - 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63514
Manufacturer
Klein Tools
Manufacturer's Part Number
635-1/4
Description
1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft
Fastening Nuts On Threaded Rod Can Be A Struggle Due to The Confined Space and Obstructions Around The Rod. Lateral Movement Is Limited. On Long Sections Of Threaded Rod, Traditional Nut Drivers Bottom Out So You Can Only Get The Nut So Far Up The Rod. Klein'S Heavy-Duty Nut Driver Feature A Through-Handle, Completely Hollow Shaft to Allow For Nut Driving On Unlimited Bolt Lengths. Wrench Assist Provides Greater Torque While The Magnetic Tips Will Grab Any Nut Appropriately.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644322617 / 00092644322617
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63514 - Small Image
 
63514 - Large Image
 
63514 - Large Image
 
63514 - Large Image
 
63514 - Large Image
 
63514 - Large Image
 
63514 - Large Image
 
63514 - Video
Attachments
 
 
63514 - Specification Sheet
Other Links
 
 
63514 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
RED
Dimensions and Weight
Overall Length
9
Descriptions
Description
1/4-INCH NUT DRIVER, MAGNETIC TIP, 4-INCH SHAFT
Long Description
Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver feature a through-handle, completely hollow shaft to allow for nut driving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.
Special Features
Wrench Assist for Greater Torque
Product Type
1/4" Heavy Duty Nut Driver
extra long description
KLEIN 635-1/4 1/4" Heavy Duty Nut D
Additional Information
media
Yes
Shaft Length
4" (10.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
635-1/4
GTIN
00092644322617
UPC
092644322617
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.36
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Nut Driving on Unlimited Bolt Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat