69028 - Replacement Thermocouple

Klein Tools

  • $27.84 (Each)
  • $27.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69028
Manufacturer
Klein Tools
Manufacturer's Part Number
69028
Description
Replacement Thermocouple
Klein Tools Offers The Thermocouple Replacement For Use With A Number Of Klein Multimeters and Clamp Meters. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
41112206 - Thermocouples
UPC/GTIN
092644690280 / 00092644690280
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.84 (Each)
Resources
Images
 
 
69028 - Large Image
 
69028 - Small Image
 
69028 - Large Image
 
69028 - Large Image
 
69028 - Large Image
 
69028 - Large Image
 
69028 - Large Image
 
69028 - Video
Other Links
 
 
69028 - Other
Attachments
 
 
69028 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Replacement Thermocouple
Description
REPLACEMENT THERMOCOUPLE
extra long description
KLEIN 69028 Replacement Thermocoupl
Long Description
Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Special Features
Compatible with a Number of Klein Tools Multimeters and Clamp Meters
Features
Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Additional Information
Temperature Range
32° to 482° Fahrenheit (0° to 250°Celsius)
for use with
CL220, CL320, CL390, CL700, CL800, MM400, MM600, MM700, and some older models
media
Yes
Manufacturer Information
Manufacturers Part Number
69028
Brand
Klein Tools
GTIN
00092644690280
UPC
092644690280
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
K-Type Banana Thermocouple
Packaging
Weight
0.70 oz (19.8 g)
Weight per each
0.044
Carton
1
Uses, Certifications, and Standards
Application
Use in Basic and Controlled Electromagnetic Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat