69345 - Tripod

Klein Tools

  • $51.92 (Each)
  • $51.92 (Each)
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
69345
Manufacturer
Klein Tools
Manufacturer's Part Number
69345
Description
Tripod
The Klein Tools Tripod Is Compact and Made Of A Lightweight Aluminum to Carry On Any Jobsite. Each Leg Is Adjustable With Locks to Secure The Legs In Place, and Has Non-Skid Feet to Allow For Stability On Uneven Terrain. The Tripod Reaches A Height Of 61-Inch Once The Legs and Pedestal Are Fully Extended. Swivel The Pedestal 360 Degrees With The Pan and Tilt Handle and Check The Built-In Bullseye Level to Ensure The Tripod Is On An Even Plane. Secure A Compatible Klein Tools Laser Level to The Tripod By SC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
56101536 - Instrument tripods
UPC/GTIN
092644693458 / 00092644693458
Weight per unit
3.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.92 (Each)
Resources
Other Links
 
 
69345 - Other
 
69345 - Other
 
69345 - Other
 
69345 - Other
 
69345 - Other
Images
 
 
69345 - Large Image
 
69345 - Small Image
 
69345 - Large Image
 
69345 - Large Image
 
69345 - Large Image
 
69345 - Large Image
 
69345 - Large Image
 
69345 - Video
Attachments
 
 
69345 - Specification Sheet
360 Images
 
 
69345 - 360 Image
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
Aluminum
Dimensions and Weight
Overall Length
23" (9.1 cm)
Descriptions
extra long description
KLEIN 69345 Compact Tripod
Features
The Klein Tools Tripod is compact and made of a lightweight aluminum to carry on any jobsite. Each leg is adjustable with locks to secure the legs in place, and has non-skid feet to allow for stability on uneven terrain. The tripod reaches a height of 61-Inch once the legs and pedestal are fully extended. Swivel the pedestal 360 degrees with the pan and tilt handle and check the built-in bullseye level to ensure the tripod is on an even plane. Secure a compatible Klein Tools laser level to the tripod by sc
Product Type
Compact Tripod
Description
TRIPOD
Long Description
The Klein Tools Tripod is compact and made of a lightweight aluminum to carry on any jobsite. Each leg is adjustable with locks to secure the legs in place, and has non-skid feet to allow for stability on uneven terrain. The tripod reaches a height of 61-Inch once the legs and pedestal are fully extended. Swivel the pedestal 360 degrees with the pan and tilt handle and check the built-in bullseye level to ensure the tripod is on an even plane. Secure a compatible Klein Tools laser level to the tripod by sc
Special Features
Quick Release Plate
Additional Information
Overall Height
4.5" (1.8 cm)
Overall Width
4.5" (1.8 cm)
included
Tripod, Carrying Bag
includes
Tripod, Carrying Bag
Head Type
Quick Release
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69345
GTIN
00092644693458
UPC
092644693458
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Accessory
Packaging
Weight
3.31 lb (1.5 kg)
Weight per each
3.31
Carton
1
Uses, Certifications, and Standards
Application
Laser Levels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat