85484 - Screwdriver Set, Mini Slotted and Phillips, 4PC

Klein Tools

  • $28.21 (Each)
  • $28.21 (Each)

  • $84.63 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85484
Manufacturer
Klein Tools
Manufacturer's Part Number
85484
Description
Screwdriver Set, Mini Slotted and Phillips, 4PC
Mini Screwdriver Set, 4 Pieces, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644854842 / 00092644854842
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.21 (Each)
Standard Packaging
$84.63 (Per 3)
Resources
Images
 
 
85484 - Small Image
 
85484 - Large Image
 
85484 - Large Image
 
85484 - Large Image
 
85484 - Large Image
 
85484 - Large Image
 
85484 - Large Image
 
85484 - Large Image
 
85484 - Large Image
 
85484 - Video
Other Links
 
 
85484 - Other
360 Images
 
 
85484 - 360 Image
Attachments
 
 
85484 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Mini Cushion-Grip Screwdriver Set
Long Description
Mini Screwdriver Set, 4 Pieces, 0.14 lb
Features
The Klein Tools 4-Piece Screwdriver Set features mini Cushion-Grip handles for comfort and grip. These screwdrivers are designed with precision tips for an exact fit and rigorous applications. This set includes 3 flat head screwdrivers and #1 Phillips head screwdriver.
Short Description
Mini Screwdriver Set, 4 Pieces
Description
SCREWDRIVER SET, MINI SLOTTED AND PHILLIPS, 4PC
extra long description
KLEIN 85484 Mini Cushion-Grip Screw
Additional Information
includes
604-3, 606-2, 607-3 and 608-3
Made in USA
yes
media
Yes
included
#0 Phillips Tip; 1/16" Keystone Tip; 3/32" and 1/8" Cabinet Tip Mini Screwdrivers
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85484
GTIN
00092644854842
UPC
092644854842
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.14 lb;0.06 kg
Weight per each
0.14
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat