93LCLGR - Green Rechargeable Laser Level W/ Red Plumb

Klein Tools

  • $242.86 (Each)
  • $242.86 (Each)

  • $1,457.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93LCLGR
Manufacturer
Klein Tools
Manufacturer's Part Number
93LCLGR
Description
Green Rechargeable Laser Level W/ Red Plumb
The Klein Tools Green Rechargeable Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals With A Rechargeable Battery. This Level Provides A Reliable Pendulum Self-Leveling System With Clear, Bright Green Laser Level Lines, and Red Plumb Up/Down Spots. Equipped With An Integrated Magnetic Mount and An Additional Ceiling Grid Clamp , Klein’S Cross-Line Laser Level Enables A Multitude Of Alignment and Layout Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644930089 / 00092644930089
Weight per unit
4.01 L
Price & Packaging
Minimum Order Quantity
1
Unit
$242.86 (Each)
Standard Packaging
$1,457.16 (Per 6)
Resources
Images
 
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Small Image
 
93LCLGR - Video
Other Links
 
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
Attachments
 
 
93LCLGR - Specification Sheet
360 Images
 
 
93LCLGR - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS housing and electronic components
Dimensions and Weight
Overall Length
5.2" (13.2 cm)
Descriptions
Features
The Klein Tools Green Rechargeable Laser Level is a high-performance laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein’s cross-line laser level enables a multitude of alignment and layout applications.
Long Description
The Klein Tools Green Rechargeable Laser Level is a high-performance laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein’s cross-line laser level enables a multitude of alignment and layout applications.
Special Features
Integrated Magnetic 360° Mounting Bracket with 1/4" and 5/8" Tripod Mounting Threads; Mounting Clamp Attachment; Excessive Tilt Indicator
Description
GREEN RECHARGEABLE LASER LEVEL W/ RED PLUMB
Product Type
Green Rechargeable Laser Level
extra long description
KLEIN 93LCLGR Green Rechargeable La
Additional Information
display
Accuracy
±3/32" per 33' (±2 mm per 10 m) Vertical & Horizontal Beams, ±1/8" per 33' (±3 mm per 10 m) Plumb Up Spot, ±5/32" per 33' (±4 mm per 10 m) Plumb Down Spot
Number of Vials
0
Overall Width
2.6" (6.6 cm)
Overall Height
5.3" (13.5 cm)
included
Laser Level; Hard Carrying Case; Instruction Manual; Mounting Clamp; Charging Cable
Mounting Type
Magnetic, Tripod, Hang-Hole
battery life
More Than 12 Hr
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LCLGR
GTIN
00092644930089
UPC
092644930089
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Self-Leveling Laser Level
Packaging
Weight
29.6 oz (839 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines, and/or Plumb Spots
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat