D20009NE - Lineman'S Pliers, 9"

Klein Tools

  • $49.01 (Each)
  • $49.01 (Each)

  • $294.06 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D20009NE
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-9NE
Description
Lineman'S Pliers, 9"
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700828 / 00092644700828
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.01 (Each)
Standard Packaging
$294.06 (Per 6)
Resources
Images
 
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Small Image
 
D20009NE - Large Image
 
D20009NE - Video
Other Links
 
 
D20009NE - Other
 
D20009NE - Other
 
D20009NE - Other
 
D20009NE - Other
Brochures
 
 
D20009NE - Brochure
Attachments
 
 
D20009NE - Specification Sheet
360 Images
 
 
D20009NE - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Light Blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
Side Cutting Pliers, HD, 9"
Description
LINEMAN'S PLIERS, 9"
extra long description
KLEIN D2000-9NE Side Cutting Pliers
similar brands
kleins
Features
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.
Long Description
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
Jaw Length
1.594" (4 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
jaw thickness
0.6" (1.5 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-9NE
GTIN
00092644700828
UPC
092644700828
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.09
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat