D20009NEGLW - High-Visibility Side-Cutting Pliers High-Leverage

Klein Tools

  • $52.43 (Each)
  • $52.43 (Each)

  • $209.72 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D20009NEGLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-9NEGLW
Description
High-Visibility Side-Cutting Pliers High-Leverage
Cutting Plier, 0.781 In (Knife);19.8 MM (Knife) Blade Length, Forged Steel Blade Material, Glow In The Dark Color, 1-3/8 In;34.9 MM Cutting Capacity, Black Oxide;Plastic-Dipped (Handle);Polished Finish, Plastic Handle Material, 1.594 In;40.5 MM Jaw Length, 1.25 In;31.8 MM Jaw Width, Made In Usa, 238.1 MM;9.3/8 In Overall Length, Cross-Hatched Knurl;High-Leverage Design Special Features, 0.5 KG;1.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644380037 / 00092644380037
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.43 (Each)
Standard Packaging
$209.72 (Per 4)
Resources
Images
 
 
D20009NEGLW - Small Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Small Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Video
Other Links
 
 
D20009NEGLW - Other
 
D20009NEGLW - Other
Specifications Sheets
 
 
D20009NEGLW - Specification Sheet
Attachments
 
 
D20009NEGLW - Specification Sheet
360 Images
 
 
D20009NEGLW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polished;Black Oxide;Plastic-Dipped (Handle)
Blade Material
Forged Steel
Handle Material
Plastic
Color
Glow in the Dark
Handle Color
Glow-in-the-Dark
Dimensions and Weight
Overall Length
9.3/8 in;238.1 mm
Descriptions
Short Description
Cutting Plier, Forged Steel, 9-3/8 in L
Product Type
Cutting Plier
Long Description
Cutting Plier, 0.781 in (Knife);19.8 mm (Knife) Blade Length, Forged Steel Blade Material, Glow in the Dark Color, 1-3/8 in;34.9 mm Cutting Capacity, Black Oxide;Plastic-Dipped (Handle);Polished Finish, Plastic Handle Material, 1.594 in;40.5 mm Jaw Length, 1.25 in;31.8 mm Jaw Width, Made in USA, 238.1 mm;9.3/8 in Overall Length, Cross-Hatched Knurl;High-Leverage Design Special Features, 0.5 kg;1.1 lb Weight
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Side-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Special Features
High-Leverage Design;Cross-Hatched Knurl
extra long description
KLEIN D20009NEGLW High Leverage Pli
Description
HIGH-VISIBILITY SIDE-CUTTING PLIERS HIGH-LEVERAGE
Additional Information
Jaw Length
1.594 in;40.5 mm
Jaw Width
1.25 in;31.8 mm
Made in USA
yes
Blade Length
0.781 in (Knife);19.8 mm (Knife)
Cutting Capacity
1-3/8 in;34.9 mm
media
Yes
jaw thickness
0.6" (1.5 cm)
knife length
0.781" (2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D2000-9NEGLW
Brand
Klein Tools
GTIN
00092644380037
UPC
092644380037
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.09
Carton
1
Package
4
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat