ET300 - Digital Circuit Breaker Finder

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET300
Manufacturer
Klein Tools
Manufacturer's Part Number
ET300
Description
Digital Circuit Breaker Finder
Digital Circuit Breaker Finder, 90 to 120 V, 1 X 9 V Battery Capacity, Battery Powered, Battery Included, Audible/Visual Indication, 2-9/32 In Height, 6 In (Receiver);2.797 In (Transmitter) Length, 2 In (Receiver);1-891 In (Transmitter) Width, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644693021 / 00092644693021
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ET300 - Small Image
 
ET300 - Large Image
 
ET300 - Video
Other Links
 
 
ET300 - Other
 
ET300 - Other
 
ET300 - Other
Specifications Sheets
 
 
ET300 - Specification Sheet
Attachments
 
 
ET300 - Specification Sheet
360 Images
 
 
ET300 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2-9/32 in;23 mm
Length
6 in (Receiver);152.4 mm (Receiver);2.797 in (Transmitter);71 mm (Transmitter)
Width
2 in (Receiver);50.8 mm (Receiver);1-891 in (Transmitter);48 mm (Transmitter)
Overall Length
Receiver: 6.00" (15.2 cm); Transmitter: 2.8" (7.1 cm)
Descriptions
Product Type
Digital Circuit Breaker Finder
Description
DIGITAL CIRCUIT BREAKER FINDER
Long Description
Digital Circuit Breaker Finder, 90 to 120 V, 1 x 9 V Battery Capacity, Battery Powered, Battery Included, Audible/Visual Indication, 2-9/32 in Height, 6 in (Receiver);2.797 in (Transmitter) Length, 2 in (Receiver);1-891 in (Transmitter) Width, 0.2 lb
Features
Quickly, accurately, and automatically find the corresponding circuit breaker of any 120V standard electrical outlet with this digital circuit breaker finder. The flashing arrow indicator lets you quickly identify when you've got a hit. The strong transmitter reaches up to 1000 feet. The auto power-off feature saves battery life and gives you one less thing to worry about.
Short Description
Digital Circuit Breaker Finder, For Powered Circuit, 29/32 in;23 mm H
Special Features
Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver
Additional Information
battery capacity
1 x 9 V
Power Source
Battery
for use with
Powered Circuit
includes
9V Transmitter Battery;Light Socket Adapter;Alligator Clip Assembly
Standards Met
cULus Listed
package quantity
1 ct
Battery Included
Yes
Indication Type
Audible/Visual
media
Yes
included
(1) 9V Transmitter Battery
Overall Height
0.91" (2.3 cm)
Overall Width
Receiver: 2" (5.1 cm); Transmitter: 1.89" (4.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET300
GTIN
00092644693021
UPC
092644693021
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Electronic Tester
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.2 lb;0.09 kg
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Digital Circuit Breaker Finder
standard
CATII 120V
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ET300.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of ET300.

The Klein Tools ET310 Circuit Breaker Finder With Integrated Gfci Outlet Tester ...
  • Our Part #: ET310
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ET310
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($346.62) ·
ET310 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$57.77

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ET300, though they may not be 100% alike.

The Klein Tools ET310 Circuit Breaker Finder With Integrated Gfci Outlet Tester ...
  • Our Part #: ET310
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ET310
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($346.62) ·
ET310 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$57.77

Each

QTY:
Each
Add
Ideal 120V Ac Circuit BRKR Finder
  • Our Part #: 61532
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-532
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.84) ·
61532 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.84

Each

QTY:
Each
Add
Digital Breaker Finder, 47 to 63 HZ, 100 to 250 V Ac, 0.7 LB
  • Our Part #: 61534
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-534
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.83) ·
61534 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ET300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CP115 Etcon 00051033124294
CP117 Etcon 00051033124317
61-532 Ideal Industries 783250615322
61-534 Ideal Industries 783250615346
ET300 Klein Tools 00092644693021
59155 Morris 00601986591553

* All prices subject to change.

Begin Live Chat