ET910 - Usb Digital Meter and Tester, Usb-A (Type A)

Klein Tools

  • $50.75 (Each)
  • $50.75 (Each)

  • $304.50 (Per 6)
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
ET910
Manufacturer
Klein Tools
Manufacturer's Part Number
ET910
Description
Usb Digital Meter and Tester, Usb-A (Type A)
The Klein Tools ET910 Is A Usb Digital Meter and Tester Combination For Most Common Usb-A Ports, Including Qualcomm Quick Charge® Ports. It Accurately and Reliably Measures and Displays The Usb Port Voltage, Current, Capacity, Energy, and Resistance Simultaneously. It Can Also Test The Maximum Current Delivery Capability Of The Usb Port With Built-In Fixed Loads So User Need Not Connect to An External Load. It Will Function With Any Usb-A Port That Has The Ability to Deliver Power. It Requires No Batteries
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644691393 / 00092644691393
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.75 (Each)
Standard Packaging
$304.50 (Per 6)
Resources
Images
 
 
ET910 - Large Image
 
ET910 - Large Image
 
ET910 - Large Image
 
ET910 - Large Image
 
ET910 - Small Image
 
ET910 - Large Image
 
ET910 - Video
Other Links
 
 
ET910 - Other
 
ET910 - Other
 
ET910 - Other
 
ET910 - Other
Attachments
 
 
ET910 - Specification Sheet
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
POLYMER
Dimensions and Weight
Overall Length
4.31" (11 cm)
Descriptions
Product Type
Usb Digital Meter and Tester Usb-A
Description
USB DIGITAL METER AND TESTER, USB-A (TYPE A)
extra long description
KLEIN ET910 USB Digital Meter and T
Features
The Klein Tools ET910 is a USB digital meter and tester combination for most common USB-A ports, including Qualcomm Quick Charge® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can also test the maximum current delivery capability of the USB port with built-in fixed loads so user need not connect to an external load. It will function with any USB-A port that has the ability to deliver power. It requires NO batteries
Long Description
The Klein Tools ET910 is a USB digital meter and tester combination for most common USB-A ports, including Qualcomm Quick Charge® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can also test the maximum current delivery capability of the USB port with built-in fixed loads so user need not connect to an external load. It will function with any USB-A port that has the ability to deliver power. It requires NO batteries
Special Features
Current Test Loads: 0.5A, 1A, 2A, 3A
Additional Information
media
Yes
display
LCD
Overall Height
0.98" (2.5 cm)
Overall Width
2.15" (5.5 cm)
Voltage
3 to 20V DC
Resistance
400 ohms Maximum
Accuracy
Voltage: 3 to 20V DC +/- 1% (+/-2 Bytes); Current: 0.05 to 3A +/- 1% (+/-2 Bytes)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET910
GTIN
00092644691393
UPC
092644691393
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
USB-A (Type A)
Packaging
Weight
2.80 oz (79.4 g)
Weight per each
0.175
Carton
1
Package
6
Uses, Certifications, and Standards
Application
USB Port Voltage, Current, Capacity, Energy, Resistance (Calculated), Max Current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ET910.
Jump To:

Lower Cost Alternatives

These alternatives to ET910 are priced for value and offer basic funtionality.

The Klein Tools ET920 Is A Usb Digital Meter For Type-A and Type-C Ports. It Acc...
  • Our Part #: ET920
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ET920
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ET920 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat