J50210 - Journeyman Pump Pliers, 10"

Klein Tools

  • $34.92 (Each)
  • $34.92 (Each)

  • $209.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J50210
Manufacturer
Klein Tools
Manufacturer's Part Number
J502-10
Description
Journeyman Pump Pliers, 10"
Klein Tools 10-Inch (25.4 CM) Pump Pliers Feature A Secure Tongue and Groove Design For A Non-Slip Grip Even When Heavy Pressure Is Applied. Tension-Loaded Joint Reduces Handle Wobble For Sure Gripping. The Dual-Material Journeyman Handle Is Also Designed For Better Grip and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730153 / 00092644730153
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.92 (Each)
Standard Packaging
$209.52 (Per 6)
Resources
Images
 
 
J50210 - Small Image
 
J50210 - Large Image
 
J50210 - Large Image
 
J50210 - Video
Other Links
 
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
Attachments
 
 
J50210 - Specification Sheet
360 Images
 
 
J50210 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Blade Material
Steel
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Product Type
Journeyman Pump Pliers
Description
JOURNEYMAN PUMP PLIERS, 10"
extra long description
KLEIN J502-10 Journeyman Pump Plier
Features
Klein Tools 10-Inch (25.4 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort.
Long Description
Klein Tools 10-Inch (25.4 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort.
Additional Information
Jaw Width
1.75" (4.5 cm)
Hex Size
3/32Size_Name4-Inch LengthStyle_Name3/32-Inch HexSub BrandJourneymanWeight0.05 oz (1.4 g) AD6.027720201102C09264433653900092644336539JTH4E0727111710Brand NameKlein ToolsBlade Length4 (10.2 cm)
Handle Length
5.58" (14.2 cm)
included
T-Handle Set with Stand, SAE, 4 BladesSize_Name4-InchStyle_Name8-PieceSub BrandJourneymanWeight2.7 lb (1.2 kg) AD6.027720201102C09264433652200092644336522JTH4E0627111710Brand NameKlein ToolsBlade Length4 (10.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J502-10
GTIN
00092644730153
UPC
092644730153
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.02
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat