MM200 - Digital Multimeter, Auto-Ranging, 600V

Klein Tools

  • $61.35 (Each)
  • $61.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM200
Manufacturer
Klein Tools
Manufacturer's Part Number
MM200
Description
Digital Multimeter, Auto-Ranging, 600V
Klein MM200 Auto Ranging Multimeter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644691515 / 00092644691515
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$61.35 (Each)
Resources
Images
 
 
MM200 - Small Image
 
MM200 - Large Image
Attachments
 
 
MM200 - Specification Sheet
Installation Sheets
 
 
MM200 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Auto Ranging Multimeter
Long Description
KLEIN MM200 Auto Ranging Multimeter
Description
DIGITAL MULTIMETER, AUTO-RANGING, 600V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM200
GTIN
00092644691515
UPC
092644691515
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MM200.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of MM200.

Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In...
  • Our Part #: MM600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.26) ·
MM600 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.26

Each

Call nearest store for Item Price
Klein MM700 Digital Multimeter TRMS
  • Our Part #: MM700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.85) ·
MM700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to MM200, though they may not be 100% alike.

Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Mu...
  • Our Part #: MM420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.22) ·
MM420 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.22

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to MM200 are priced for value and offer basic funtionality.

Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In ...
  • Our Part #: MM300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM300
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MM300 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat