NCVT5A - Noncontact Voltage Tester Pen W/ Laser Pointer

Klein Tools

  • $33.10 (Each)
  • $33.10 (Each)

  • $264.80 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT5A
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-5A
Description
Noncontact Voltage Tester Pen W/ Laser Pointer
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644692949 / 00092644692949
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.10 (Each)
Standard Packaging
$264.80 (Per 8)
Resources
Other Links
 
 
NCVT5A - Other
 
NCVT5A - Other
 
NCVT5A - Other
 
NCVT5A - Other
 
NCVT5A - Other
 
NCVT5A - Other
Images
 
 
NCVT5A - Small Image
 
NCVT5A - Large Image
 
NCVT5A - Large Image
 
NCVT5A - Large Image
 
NCVT5A - Large Image
 
NCVT5A - Large Image
 
NCVT5A - Large Image
 
NCVT5A - Large Image
 
NCVT5A - Large Image
 
NCVT5A - Video
Attachments
 
 
NCVT5A - Specification Sheet
360 Images
 
 
NCVT5A - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic and Electronic Assemblies
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Long Description
The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.
Special Features
Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985
Product Type
Non-Contact Voltage Tester W/Laser
extra long description
KLEIN NCVT-5A Non-Contact Voltage T
Features
The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.
Description
NONCONTACT VOLTAGE TESTER PEN W/ LASER POINTER
Additional Information
Overall Width
0.96" (2.4 cm)
Overall Height
1.16" (2.9 cm)
Voltage
12 to 1000 VAC
included
NCVT; Batteries
battery life
Laser On: 31 hr; NCV On with Visual and Audible Alerts: 25 hr
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-5A
GTIN
00092644692949
UPC
092644692949
Taxonomies, Classifications, and Categories
Type
Non-Contact Voltage Tester
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
1.5 oz (43 g)
Weight per each
0.093
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CAT IV 1000V; Laser: Class IIIa, 630-670nm, Max Power <5mW
Application
Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat