SRS56037 - Magnetic Wire Pulling System

Klein Tools

  • $61.02 (Each)
  • $61.02 (Each)

  • $122.04 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRS56037
Manufacturer
Klein Tools
Manufacturer's Part Number
SRS56037
Description
Magnetic Wire Pulling System
Turn A Two Person Job Into A One Person Job. This System Allows You to Effortlessly Pull Cable Behind Walls By Yourself. Navigates Through Insulation and Other Obstructions. Perfect For Routing Cable Between Drywall and Insulation or Fixture Installations. Great For Low Voltage Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hand Tools
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
092644560378 / 00092644560378
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.02 (Each)
Standard Packaging
$122.04 (Per 2)
Resources
Images
 
 
SRS56037 - Small Image
 
SRS56037 - Large Image
 
SRS56037 - Large Image
 
SRS56037 - Large Image
 
SRS56037 - Large Image
 
SRS56037 - Large Image
 
SRS56037 - Large Image
 
SRS56037 - Video
Other Links
 
 
SRS56037 - Other
 
SRS56037 - Other
 
SRS56037 - Other
Attachments
 
 
SRS56037 - Specification Sheet
360 Images
 
 
SRS56037 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Overall Length
20' (6.1 m )
Descriptions
Description
MAGNETIC WIRE PULLING SYSTEM
Product Type
Magnetic Wire Pulling System
Long Description
Turn a two person job into a one person job. This system allows you to effortlessly pull cable behind walls by yourself. Navigates through insulation and other obstructions. Perfect for routing cable between drywall and insulation or fixture installations. Great for low voltage applications.
Special Features
Leader-Pull Design For Navigation
extra long description
KLEIN SRS56037 Magnetic Wire Pullin
Features
Turn a two person job into a one person job. This system allows you to effortlessly pull cable behind walls by yourself. Navigates through insulation and other obstructions. Perfect for routing cable between drywall and insulation or fixture installations. Great for low voltage applications.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SRS56037
Brand
Klein Tools
GTIN
00092644560378
UPC
092644560378
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Pull Cable Behind Finished Walls and Other Enclosed Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat