VDV110061 - Coax Cable 2-Level Radial Stripper

Klein Tools

  • $19.44 (Each)
  • $19.44 (Each)

  • $58.32 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV110061
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV110-061
Description
Coax Cable 2-Level Radial Stripper
This Cable Stripper Prepares Multiple Types Of Cable In Common Voice/Data/Video Applications. It Features An Exclusive Sliding Depth Gauge and Variable Stripping Capability. The Klein Tools' Coax Cable Radial Stripper 2-Level Is Made Of High Quality Materials and Construction For Long-Lasting Results.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
092644580949 / 00092644580949
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.44 (Each)
Standard Packaging
$58.32 (Per 3)
Resources
Other Links
 
 
VDV110061 - Other
 
VDV110061 - Other
 
VDV110061 - Other
 
VDV110061 - Other
 
VDV110061 - Other
 
VDV110061 - Other
Images
 
 
VDV110061 - Large Image
 
VDV110061 - Large Image
 
VDV110061 - Large Image
 
VDV110061 - Large Image
 
VDV110061 - Large Image
 
VDV110061 - Small Image
 
VDV110061 - Large Image
 
VDV110061 - Video
Attachments
 
 
VDV110061 - Specification Sheet
360 Images
 
 
VDV110061 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
4.594" (11.7 cm)
Descriptions
Product Type
Coax Cable Stripper 2-Level, Radial
extra long description
KLEIN VDV110-061 Coax Cable Strippe
Features
This cable stripper prepares multiple types of cable in common voice/data/video applications. It features an exclusive sliding depth gauge and variable stripping capability. The Klein Tools' coax cable radial stripper 2-level is made of high quality materials and construction for long-lasting results.
Description
COAX CABLE 2-LEVEL RADIAL STRIPPER
Long Description
This cable stripper prepares multiple types of cable in common voice/data/video applications. It features an exclusive sliding depth gauge and variable stripping capability. The Klein Tools' coax cable radial stripper 2-level is made of high quality materials and construction for long-lasting results.
Additional Information
Cable Type
RG59, RG6/6Q
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV110-061
GTIN
00092644580949
UPC
092644580949
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Radial Stripper
Packaging
Weight
1.2 oz (34 g)
Weight per each
0.075
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Preparation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat