VDV226110 - Ratcheting Cable Crimper/Stripper/Cutter

Klein Tools

  • $60.40 (Each)
  • $60.40 (Each)

  • $181.20 (Per 3)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV226110
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV226-110
Description
Ratcheting Cable Crimper/Stripper/Cutter
Klein Tools Coax Cable Crimper / Wire Stripper / Wire Cutter Is A Premium, Long Lasting Tool For CAT3, CAT5E and CAT6/6A Cable Using RJ11/RJ12 Standard and RJ45 Pass-Thru™ Connectors. Pass-Thru™ Technology Significantly Reduces Prep Work Time Wiring Diagram On The Tool Helps Eliminate Rework and Wasted Materials. Compact, Non-Slip Comfort Grip Reduces Hand Strain and Stores Easily. For Use With Klein Pass-Thru™ Connectors (In Packs Of 10, 50 or 200).
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644690945 / 00092644690945
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.40 (Each)
Standard Packaging
$181.20 (Per 3)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
39
Resources
Other Links
 
 
VDV226110 - Other
 
VDV226110 - Other
 
VDV226110 - Other
 
VDV226110 - Other
 
VDV226110 - Other
 
VDV226110 - Other
Images
 
 
VDV226110 - Small Image
 
VDV226110 - Large Image
 
VDV226110 - Large Image
 
VDV226110 - Large Image
 
VDV226110 - Large Image
 
VDV226110 - Large Image
 
VDV226110 - Large Image
 
VDV226110 - Large Image
 
VDV226110 - Video
Attachments
 
 
VDV226110 - Specification Sheet
360 Images
 
 
VDV226110 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black;Yellow
Dimensions and Weight
Overall Length
6.094
Descriptions
Description
RATCHETING CABLE CRIMPER/STRIPPER/CUTTER
Extra Long Description
KLEIN VDV226-110 Pass-Thru™ Modular
Features
Klein Tools Coax Cable Crimper / Wire Stripper / Wire Cutter is a premium, long lasting tool for CAT3, CAT5e and CAT6/6A cable using RJ11/RJ12 standard and RJ45 Pass-Thru™ connectors. Pass-Thru™ technology significantly reduces prep work time wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru™ Connectors (in packs of 10, 50 or 200).
Long Description
Klein Tools Coax Cable Crimper / Wire Stripper / Wire Cutter is a premium, long lasting tool for CAT3, CAT5e and CAT6/6A cable using RJ11/RJ12 standard and RJ45 Pass-Thru™ connectors. Pass-Thru™ technology significantly reduces prep work time wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru™ Connectors (in packs of 10, 50 or 200).
Product Type
Pass-Thru™ Modular Crimper
Additional Information
Cable Size
CAT3, CAT5e, CAT6/6A
Cable Type
CAT3, CAT5e, CAT6/6A
Connector Type
RJ45 Klein Tools Pass-Thru™, and RJ11, RJ12 Standard
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV226-110
GTIN
00092644690945
UPC
092644690945
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimper
Packaging
Weight
14.4 oz (408 g)
Weight per each
0.9
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Connection
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat