VDV526055 - Lanmap Kit

Klein Tools

  • $48.92 (Each)
  • $48.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV526055
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV526-055
Description
Lanmap Kit
The Klein Tools Lanmap Provides An Efficient Way to Identify RJ45 Connections In Multiple Locations. Working In Conjunction With Klein'S VDV Scout Pro Tester, The Kit Can Identify Up to 19 Different Locations. For Use With Various Klein Scout® Pro and Commander™ Series Of Cable Testers.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Network Cable Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644580871 / 00092644580871
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.92 (Each)
Resources
Images
 
 
VDV526055 - Large Image
 
VDV526055 - Large Image
 
VDV526055 - Large Image
 
VDV526055 - Small Image
Other Links
 
 
VDV526055 - Other
 
VDV526055 - Other
Attachments
 
 
VDV526055 - Specification Sheet
Brochures
 
 
VDV526055 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.406" (3.6 cm)
Descriptions
Product Type
Lanmap Kit For VDV Scout Pro Tester
Description
LANMAP KIT
extra long description
KLEIN VDV526-055 LanMap Kit for VDV
Features
The Klein Tools LanMap provides an efficient way to identify RJ45 connections in multiple locations. Working in conjunction with Klein's VDV Scout Pro Tester, the kit can identify up to 19 different locations. For use with various Klein Scout® Pro and Commander™ series of cable testers.
Long Description
The Klein Tools LanMap provides an efficient way to identify RJ45 connections in multiple locations. Working in conjunction with Klein's VDV Scout Pro Tester, the kit can identify up to 19 different locations. For use with various Klein Scout® Pro and Commander™ series of cable testers.
Additional Information
Overall Width
3.297" (8.4 cm)
Overall Height
3" (7.6 cm)
for use with
Scout Pro™ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-828 -829)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV526-055
sub brand
Scout Pro
GTIN
00092644580871
UPC
092644580871
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
1.9 oz (54 g)
Weight per each
0.119
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat