EMRGLED12C1200K1 - 12W Led Emergency Backup Kit W/1200LM Led Module

Keystone

  • $184.42 (Each)
  • $184.42 (Each)

  • $2,213.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMRGLED12C1200K1
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-12C-1200-K1-IP
Description
12W Led Emergency Backup Kit W/1200LM Led Module
Led Emergency Back-Up Kit, 12W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654103440 / 0843654103440 / 00843654103440
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.42 (Each)
Standard Packaging
$2,213.04 (Per 12)
Resources
Images
 
 
EMRGLED12C1200K1 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
EMRGLED12C1200K1 - Small Image
Attachments
 
 
EMRGLED12C1200K1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
12W LED EMERGENCY BACKUP KIT W/1200LM LED MODULE
Product Type
5W, 500 Lumen, Includes Led Module
extra long description
Key KT-EMRG-LED-12C-1200-K1-IP 5W,
Long Description
LED Emergency Back-Up Kit, 12W Constant Wattage Driver and .7In x 8In LED Module, Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.
Construction
TWO PIECE
Additional Information
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Input Voltage
120-277V
lumens
1200
Output Voltage
20-60
Output Current
250-600mA
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-12C-1200-K1-IP
GTIN
00843654103440
UPC
843654103440
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
1.72
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat