HPS150XQKIT13 - 1- 150W Quad HPS Ballast

Keystone

  • $156.75 (Each)
  • $156.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HPS150XQKIT13
Manufacturer
Keystone
Manufacturer's Part Number
HPS-150X-Q-KIT 1/3
Description
1- 150W Quad HPS Ballast
150W High Pressure Sodium, Quad Tap, Ballast Replacement Kit
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949008072 / 0890949008072 / 00890949008072
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.75 (Each)
Resources
Images
 
 
HPS150XQKIT13 - Large Image
 
HPS150XQKIT13 - Small Image
Attachments
 
 
HPS150XQKIT13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
150
Ballast Type
Magnetic High Pressure Sodium
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Short Description
150W (S55) High Pressure Sodium Ballast Kit
Long Description
150W High Pressure Sodium, Quad Tap, Ballast Replacement Kit
Description
1- 150W QUAD HPS BALLAST
Construction
Clear
Product Type
175W Pulse Start (M137) Metal Halide Ballast Kit, 88PCT Effi
extra long description
Key HPS-150X-Q-KIT 1/3 175W Pulse S
Additional Information
Input Voltage
120/208/240/277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
HPS-150X-Q-KIT 1/3
GTIN
00890949008072
UPC
890949008072
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat