KTDDSLEDT842L - 2L 4' Non-Ballasted Strip

Keystone

  • $26.44 (Each)
  • $26.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTDDSLEDT842L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDSLEDT8-4-2L-DP
Description
2L 4' Non-Ballasted Strip
Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 FT Length, 4.28 In Width, 5 Yr Warranty, 5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949003817 / 0890949003817 / 00890949003817
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.44 (Each)
Resources
Attachments
 
 
KTDDSLEDT842L - Specification Sheet
Images
 
 
KTDDSLEDT842L - Large Image
 
KTDDSLEDT842L - Small Image
 
KTDDSLEDT842L - Small Image
 
KTDDSLEDT842L - Large Image
Specifications Sheets
 
 
KTDDSLEDT842L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wattage
22 W
Lamp Type
LED
Number of Lamps
2
Ballast Type
N/A
Material, Color, and Finish
Color
White
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Dimensions and Weight
Length
4 ft
Width
4.28 in
Descriptions
Description
2L 4' NON-BALLASTED STRIP
Short Description
4L 9' LED Tube Strip Fixture, White, White
Product Type
LED Tube Strip Fixture
Long Description
LED Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 ft Length, 4.28 in Width, 5 yr Warranty, 5 lb
Features
Keystone offers LED tube ready solutions for both strip and high bay fixtures. Designed for use with Keystone’s single ended wiring Direct Drive Type B LED tubes, installers bypass the ballast for easy installation. These LED ready fixtures are ideal for indoor highbay, lowbay, warehouse, and general lighting applications.
extra long description
Key KT-DDSLEDT8-4-2L-DP Surface Mou
Construction
N/A
Additional Information
Fixture Type
LED Tube Strip Fixture
Warranty
5 yr
Standards Met
UL Listed;RoHS Compliant
package quantity
4 CT
Nominal Size
4' Linear
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
lumens
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-DDSLEDT8-4-2L-DP
GTIN
00890949003817
UPC
890949003817
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
C Highbay;Lowbay;Warehouse;General Lighting
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat