KTEMRGLED5500AC - 120-277V 5W Led Emergency Backup

Keystone

  • $84.39 (Each)
  • $84.39 (Each)

  • $2,109.75 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEMRGLED5500AC
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5-500-AC-IP
Description
120-277V 5W Led Emergency Backup
Led Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Installs On Primary Side Of Ac Powered Led Load. Optimized For Type B Single Ended Led Tubes. Includes Instruction Sheets & Test Switch. Individually Packaged.
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949018613 / 0890949018613 / 00890949018613
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.39 (Each)
Standard Packaging
$2,109.75 (Per 25)
Resources
Images
 
 
KTEMRGLED5500AC - Large Image
 
KTEMRGLED5500AC - Small Image
Attachments
 
 
KTEMRGLED5500AC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
120-277V 5W LED EMERGENCY BACKUP
Product Type
25W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 3000,
extra long description
Key KT-EMRG-LED-5-500-AC-IP 25W, 7"
Long Description
LED Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Installs on Primary Side of AC Powered LED load. Optimized for Type B Single Ended LED Tubes. Includes Instruction Sheets & Test Switch. Individually Packaged.
Construction
ONE PIECE
Additional Information
Input Voltage
120-277V
Output Voltage
40-100
lumens
500
Output Current
Load Dependant
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5-500-AC-IP
GTIN
00890949018613
UPC
890949018613
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
0.96
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat