KTLF32T8850HP - 32W T8 48" 50K 3100LM 85CRI Med Bi-Pin Base

Keystone

  • $2.40 (Each)
  • $2.40 (Each)

  • $60.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLF32T8850HP
Manufacturer
Keystone
Manufacturer's Part Number
KTL-F32T8-850-HP-DP
Description
32W T8 48" 50K 3100LM 85CRI Med Bi-Pin Base
F32T8, 5000K, 85 Cri, High Performance Lamps. 25 PCS Per Carton, Egg Crate Packing
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
890949006429 / 0890949006429 / 00890949006429
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$60.00 (Per 25)
Resources
Images
 
 
KTLF32T8850HP - Large Image
 
KTLF32T8850HP - Small Image
Attachments
 
 
KTLF32T8850HP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Description
32W T8 48" 50K 3100LM 85CRI MED BI-PIN BASE
Long Description
F32T8, 5000K, 85 CRI, High Performance Lamps. 25 pcs per carton, Egg crate packing
Construction
Frosted Glass
Product Type
Ignitor For 50W-150W MH
extra long description
Key KTL-F32T8-850-HP-CP Ignitor for
Additional Information
lumens
3100
beam angle
360 Deg
Nominal Length
48 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KTL-F32T8-850-HP-DP
Brand
Keystone
GTIN
00890949006429
UPC
890949006429
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.38
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat