L4.5FST19E26822A - 4.5W Led ST19 Edison 22K Medium Base 350LM

Keystone

  • $4.46 (Each)
  • $4.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L4.5FST19E26822A
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED4.5FST19-E26-822-A
Description
4.5W Led ST19 Edison 22K Medium Base 350LM
Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123738 / 0843654123738 / 00843654123738
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.46 (Each)
Resources
Attachments
 
 
L4.5FST19E26822A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2200
Base Type
E26
housing color
N/A
Descriptions
Product Type
40W Equiv., 4.5W, 350 Lumen, ST19, E26, =80 Cri, Dimmable
Description
4.5W LED ST19 EDISON 22K MEDIUM BASE 350LM
extra long description
Key KT-LED4.5FST19-E26-822-A 40W Eq
Long Description
Edison Shape Filament Bulb, 40W Eqivalent, ST19 shape, E26 Medium base, 2200K, 80 CRI, Amber
Construction
Amber Glass
Additional Information
Input Voltage
120V
Warranty
3
lumens
350
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED4.5FST19-E26-822-A
GTIN
00843654123738
UPC
843654123738
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat