L45PSHIDE268CSBD - 27/36/45W Led Hid Repl 3K/4K/5K Med 3600-6500 LM

Keystone

  • $72.15 (Each)
  • $72.15 (Each)

  • $1,154.40 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L45PSHIDE268CSBD
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED45PSHID-E26-8CSB-D
Description
27/36/45W Led Hid Repl 3K/4K/5K Med 3600-6500 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, E26 Base, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654128603 / 0843654128603 / 00843654128603
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.15 (Each)
Standard Packaging
$1,154.40 (Per 16)
Resources
Attachments
 
 
L45PSHIDE268CSBD - Specification Sheet
Images
 
 
L45PSHIDE268CSBD - Large Image
 
L45PSHIDE268CSBD - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
E26
color temperature
N/A
housing color
N/A
Descriptions
Product Type
45W, Color & Power Selectable, 45/36/27W, 3K/4K/5K, E26, Dir
extra long description
Key KT-LED45PSHID-E26-8CSB-D 45W, C
Description
27/36/45W LED HID REPL 3K/4K/5K MED 3600-6500 LM
Long Description
LED HID Replacement lamp feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, E26 Base, DirectDrive
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
ip rating
IP40
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED45PSHID-E26-8CSB-D
Brand
Keystone
GTIN
00843654128603
UPC
843654128603
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat