L54PSHIDEX398CSB - 36/45/54W Led Hid Repl 3K/4K/5K Mog 4800-7800 LM

Keystone

  • $77.18 (Each)
  • $77.18 (Each)

  • $1,234.88 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L54PSHIDEX398CSB
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED54PSHID-EX39-8CSB-D
Description
36/45/54W Led Hid Repl 3K/4K/5K Mog 4800-7800 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 54/45/36W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654128689 / 0843654128689 / 00843654128689
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.18 (Each)
Standard Packaging
$1,234.88 (Per 16)
Resources
Attachments
 
 
L54PSHIDEX398CSB - Specification Sheet
Images
 
 
L54PSHIDEX398CSB - Large Image
 
L54PSHIDEX398CSB - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
EX39
color temperature
N/A
housing color
N/A
Descriptions
Product Type
54W, Color & Power Selectable, 54/45/36W, 3K/4K/5K, EX39, Di
extra long description
Key KT-LED54PSHID-EX39-8CSB-D 54W,
Description
36/45/54W LED HID REPL 3K/4K/5K MOG 4800-7800 LM
Long Description
LED HID Replacement lamp feat. Power Select & Color Select. 54/45/36W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
ip rating
IP40
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED54PSHID-EX39-8CSB-D
Brand
Keystone
GTIN
00843654128689
UPC
843654128689
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.1
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat