LED11.5BR40827 - 11.5W Led BR40 27K Dim 940LM

Keystone

  • $6.77 (Each)
  • $6.77 (Each)

  • $162.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11.5BR40827
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11.5BR40-827
Description
11.5W Led BR40 27K Dim 940LM
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127088 / 0843654127088 / 00843654127088
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Standard Packaging
$162.48 (Per 24)
Resources
Attachments
 
 
LED11.5BR40827 - Specification Sheet
Images
 
 
LED11.5BR40827 - Small Image
 
LED11.5BR40827 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED11.5BR40-827 75W/65W Equi
Product Type
75W/65W Equiv., 11.5W, 940 Lumen, BR 40, E26, =80 Cri, Dimma
Description
11.5W LED BR40 27K DIM 940LM
Long Description
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI
Construction
N/A
Additional Information
beam angle
120 Deg
Input Voltage
120V
Warranty
3
lumens
940
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11.5BR40-827
GTIN
00843654127088
UPC
843654127088
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat