LED13PAR38F840 - 13W Led PAR38 40K 1200LM 40DEG Beam

Keystone

  • $9.83 (Each)
  • $9.83 (Each)

  • $235.92 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13PAR38F840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13PAR38-F-840
Description
13W Led PAR38 40K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654124001 / 0843654124001 / 00843654124001
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Standard Packaging
$235.92 (Per 24)
Resources
Attachments
 
 
LED13PAR38F840 - Specification Sheet
Images
 
 
LED13PAR38F840 - Small Image
 
LED13PAR38F840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
N/A
color temperature
4000
Base Type
E26
Descriptions
extra long description
Key KT-LED13PAR38-F-840 120W Equiv.
Description
13W LED PAR38 40K 1200LM 40DEG BEAM
Product Type
120W Equiv., 13W, 1200 Lumen, Par 38 Flood, E26, =80 Cri, Di
Long Description
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
lumens
1260
Warranty
3
beam angle
40 DEG
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13PAR38-F-840
GTIN
00843654124001
UPC
843654124001
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.81
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat