LED7MR16S930 - 7W Led MR16 30K GU5.3 500LM 35 Deg Beam

Keystone

  • $7.46 (Each)
  • $7.46 (Each)

  • $447.60 (Per 60)
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
LED7MR16S930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7MR16-S-930
Description
7W Led MR16 30K GU5.3 500LM 35 Deg Beam
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 90 Cri, Requires 12V Transformer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126128 / 0843654126128 / 00843654126128
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Standard Packaging
$447.60 (Per 60)
Resources
Images
 
 
LED7MR16S930 - Small Image
 
LED7MR16S930 - Large Image
Attachments
 
 
LED7MR16S930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
GU5.3
housing color
N/A
Descriptions
Description
7W LED MR16 30K GU5.3 500LM 35 DEG BEAM
Product Type
50W Equiv., 7W, 500 Lumen, MR 16, GU5.3, =90 Cri, Dimmable 2
Long Description
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 90 CRI, Requires 12V Transformer
Construction
N/A
extra long description
Key KT-LED7MR16-S-930 50W Equiv., 7
Additional Information
Input Voltage
12V
Warranty
3
beam angle
35 Deg
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7MR16-S-930
Brand
Keystone
GTIN
00843654126128
UPC
843654126128
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0023
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7MR16S930.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED7MR16S930.

MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 90 Cri, R...
  • Our Part #: KTLED7MR16S930
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7MR16-S-930
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.46) ·
KTLED7MR16S930 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat