MH70XQKIT31 - 1- 70W Quad MH Ballast

Keystone

  • $132.00 (Each)
  • $132.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH70XQKIT31
Manufacturer
Keystone
Manufacturer's Part Number
MH-70X-Q-KIT 3/1
Description
1- 70W Quad MH Ballast
70W Metal Halide, Quad Tap, Ballast Replacement Kit
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949011638 / 0890949011638 / 00890949011638
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.00 (Each)
Resources
Images
 
 
MH70XQKIT31 - Large Image
 
MH70XQKIT31 - Small Image
Attachments
 
 
MH70XQKIT31 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
70
Ballast Type
Magnetic Metal Halide
Material, Color, and Finish
Base Type
N/A
housing color
N/A
color rendering index (cri)
N/A
color temperature
N/A
Descriptions
Description
1- 70W QUAD MH BALLAST
extra long description
Key MH-70X-Q-KIT 3/1 1 or 2 Lite 42
Product Type
1 or 2 Lite 42W 4-Pin CFL, Kit Includes Leads/Stud Plate
Long Description
70W METAL HALIDE, QUAD TAP, BALLAST REPLACEMENT KIT
Construction
Core and Coil
Additional Information
Input Voltage
120/208/240/277V
beam angle
N/A
ip rating
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MH-70X-Q-KIT 3/1
GTIN
00890949011638
UPC
890949011638
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat