MPS250APKIT - 250W Pulsearc 5-Tap

Keystone

  • $276.90 (Each)
  • $276.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPS250APKIT
Manufacturer
Keystone
Manufacturer's Part Number
MPS-250A-P-KIT 3/3
Description
250W Pulsearc 5-Tap
250W Pulse Start Metal Halide Ballast Replacement Kit. 120/208/240/277/480V. Included Ballast: MPS-250A-P-HP. Includes Capacitor, Ignitor, Brackets, Mounting Hardware.
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballast Kits
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949004395 / 0890949004395 / 00890949004395
Weight per unit
11.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.90 (Each)
Resources
Attachments
 
 
MPS250APKIT - Specification Sheet
Images
 
 
MPS250APKIT - Large Image
 
MPS250APKIT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Ballast Type
Magnetic Pulse Start Metal Halide
Wattage
250
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key MPS-250A-P-KIT 3/3 100W (M9
Product Type
100W (M90) Metal Halide Ballast Kit
Description
250W PULSEARC 5-TAP
Long Description
250W PULSE START METAL HALIDE BALLAST REPLACEMENT KIT. 120/208/240/277/480V. INCLUDED BALLAST: MPS-250A-P-HP. INCLUDES CAPACITOR, IGNITOR, BRACKETS, MOUNTING HARDWARE.
Construction
Core and Coil
Additional Information
Input Voltage
120/208/240/277/480V
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
ip rating
N/A
lumens
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MPS-250A-P-KIT 3/3
GTIN
00890949004395
UPC
890949004395
Packaging
Weight per each
11.11
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat