BLS1 - 1A 600V 13/32X1-3/8 Fa Midget Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLS1
Manufacturer
Littelfuse
Manufacturer's Part Number
BLS001
Description
1A 600V 13/32X1-3/8 Fa Midget Fuse
BLS Fuses Are 1-3/8" Long In Contrast to Other Midget Fuses Which Are 1-1/2". They Provide Space Saving, Low-Cost, Protection to Street Lighting, Metering, Control and Electronic Circuits.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458120318 / 00079458120318
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BLS1 - Small Image
 
BLS1 - Large Image
Brochures
 
 
BLS1 - Brochure
Tech Bulletins
 
 
BLS1 - Tech Bulletin
Other Links
 
 
BLS1 - Other
 
BLS1 - Other
 
BLS1 - Other
 
BLS1 - Other
Attachments
 
 
BLS1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
interrupt rating
10kA
Voltage Rating
600
Descriptions
Description
1A 600V 13/32X1-3/8 FA MIDGET FUSE
Product Type
Fus 600V F/A Midget 1a
Long Description
BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.
Special Features
RoHS
extra long description
LFSE BLS001 FUS 600V F/A MIDGET 1A
Manufacturer Information
Manufacturers Part Number
BLS001
Brand
Littelfuse
GTIN
00079458120318
UPC
079458120318
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting Fuse
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
low amp - space saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat