BLS10 - 10A 600V 13/32X1-3/8 Fa Midget Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLS10
Manufacturer
Littelfuse
Manufacturer's Part Number
BLS010
Description
10A 600V 13/32X1-3/8 Fa Midget Fuse
BLS Fuses Are 1-3/8" Long In Contrast to Other Midget Fuses Which Are 1-1/2". They Provide Space Saving, Low-Cost, Protection to Street Lighting, Metering, Control and Electronic Circuits.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458120653 / 00079458120653
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BLS10 - Small Image
 
BLS10 - Large Image
Brochures
 
 
BLS10 - Brochure
Tech Bulletins
 
 
BLS10 - Tech Bulletin
Other Links
 
 
BLS10 - Other
 
BLS10 - Other
 
BLS10 - Other
 
BLS10 - Other
Attachments
 
 
BLS10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
10kA
Voltage Rating
250
Descriptions
Product Type
Fus 250V F/A Midget 10a
Description
10A 600V 13/32X1-3/8 FA MIDGET FUSE
extra long description
L-FSE BLS010 FUS 250V F/A MIDGET 10
Long Description
BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.
Special Features
RoHS
Manufacturer Information
Manufacturers Part Number
BLS010
Brand
Littelfuse
GTIN
00079458120653
UPC
079458120653
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting Fuse
Packaging
Weight per each
0.025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
low amp - space saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat