FLA1 - 1A 250V TD Midget Fuse

Littelfuse

  • $46.82 (Each)
  • $46.82 (Each)

  • $468.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLA1
Manufacturer
Littelfuse
Manufacturer's Part Number
FLA001
Description
1A 250V TD Midget Fuse
Fla Fuses Are 125 Volt, Pin-Indicating Time-Delay Fuses For Protection Of Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Metal Indicating Pin: Pops-Out; When Fuse Opens. Pin Gives Visual Indication Of Open Fuse. Use Fla Fuses In Conjunction With Special Fuseblocks to Operate Mechanical Signal Switches or Energize Alarm Circuits. Fuses Rated 12 Amperes and Above Have Dual-Tube Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458130317 / 00079458130317
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.82 (Each)
Standard Packaging
$468.20 (Per 10)
Resources
Images
 
 
FLA1 - Small Image
 
FLA1 - Large Image
Brochures
 
 
FLA1 - Brochure
Tech Bulletins
 
 
FLA1 - Tech Bulletin
Other Links
 
 
FLA1 - Other
 
FLA1 - Other
 
FLA1 - Other
Attachments
 
 
FLA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Voltage Rating
125
interrupt rating
10kA
Descriptions
Description
1A 250V TD MIDGET FUSE
Product Type
Fus 125V T/D Midget 1A Indicating
extra long description
L-FSE FLA001 FUS 125V T/D MIDGET 1A
Long Description
FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin: pops-out; when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.
Special Features
Pin Indicating Fuse
Manufacturer Information
Manufacturers Part Number
FLA001
Brand
Littelfuse
GTIN
00079458130317
UPC
079458130317
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Time-Delay
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
mechanical indication
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat