FLM10 - 10A 250V TD Midget Fuse

Littelfuse

  • $18.12 (Each)
  • $18.12 (Each)

  • $181.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLM10
Manufacturer
Littelfuse
Manufacturer's Part Number
FLM010
Description
10A 250V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458140651 / 00079458140651
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.12 (Each)
Standard Packaging
$181.20 (Per 10)
Resources
Images
 
 
FLM10 - Small Image
 
FLM10 - Large Image
Brochures
 
 
FLM10 - Brochure
Tech Bulletins
 
 
FLM10 - Tech Bulletin
Other Links
 
 
FLM10 - Other
 
FLM10 - Other
 
FLM10 - Other
 
FLM10 - Other
Attachments
 
 
FLM10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA
Voltage Rating
250
Descriptions
Description
10A 250V TD MIDGET FUSE
Product Type
Fus 250V T/D Midget 10a
extra long description
LFSE FLM010 FUS 250V T/D MIDGET 10A
Long Description
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Special Features
RoHS
Manufacturer Information
Manufacturers Part Number
FLM010
Brand
Littelfuse
GTIN
00079458140651
UPC
079458140651
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Time-Delay
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
small motors/high inrush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat