FLNR100ID - 100A 250V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $64.73 (Each)
  • $64.73 (Each)
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
FLNR100ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR100ID
Description
100A 250V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 100 A, 250 V Ac;125 V DC, Blade Terminal, Blown Fuse Indicator, 1-19/32 In Diameter, 7-1/8 In Overall Length, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458023886 / 00079458023886
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.73 (Each)
Resources
Images
 
 
FLNR100ID - Small Image
 
FLNR100ID - Large Image
 
FLNR100ID - Large Image
Specifications Sheets
 
 
FLNR100ID - Specification Sheet
Attachments
 
 
FLNR100ID - Specification Sheet
Brochures
 
 
FLNR100ID - Brochure
Tech Bulletins
 
 
FLNR100ID - Tech Bulletin
Other Links
 
 
FLNR100ID - Other
 
FLNR100ID - Other
 
FLNR100ID - Other
 
FLNR100ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type
Blade
Dimensions and Weight
Overall Length
7-1/8 in;181 mm
Diameter
1-19/32 in;40.5 mm
Descriptions
Description
100A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Power Fuse
Time Delay Power Fuse
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 100 A, 250 V ac;125 V dc, Blade Terminal, Blown Fuse Indicator, 1-19/32 in Diameter, 7-1/8 in Overall Length, 0.32 lb
Features
Littelfuse FLNR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Short Description
Power Fuse, 100 A, 250 VAC/125 V dc, Time Delay, RK5 Class
extra long description
LFSE FLNR100ID FUS 250V T/D CLASS R
Special Features
Time-Delay
Additional Information
Fuse Class
RK5 Class
Fuse Type
Blade
Standards Met
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
package quantity
1 CT;5 PK
BLOWN FUSE INDICATOR
Yes
Made in USA
yes
Manufacturer Information
Brand
Powr-Gard(R)
Powr-Pro(R)
Littelfuse
Manufacturers Part Number
FLNR100ID
GTIN
00079458023886
UPC
079458023886
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
0.32 lb
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLNR100ID.
Jump To:

Similar Items

Similar items are close alternatives to FLNR100ID, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECNR100
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($231.05) ·
ECNR100 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$46.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat