KLDR10 - 10A 600V TD Class CC Fuse

Littelfuse

  • $50.23 (Each)
  • $50.23 (Each)

  • $502.30 (Per 10)
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
KLDR10
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR010
Description
10A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792713 / 00079458792713
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.23 (Each)
Standard Packaging
$502.30 (Per 10)
Resources
Images
 
 
KLDR10 - Small Image
 
KLDR10 - Large Image
 
KLDR10 - Large Image
Brochures
 
 
KLDR10 - Brochure
Tech Bulletins
 
 
KLDR10 - Tech Bulletin
Other Links
 
 
KLDR10 - Other
 
KLDR10 - Other
 
KLDR10 - Other
 
KLDR10 - Other
Attachments
 
 
KLDR10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
10A 600V TD CLASS CC FUSE
Product Type
Fuse
Features
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle.
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Short Description
Fuse, Time Delay, Class CC, 10 A, 600 VAC;300 V dc
extra long description
L-FSE KLDR010.TXP FUS 600V T/D CLAS
Special Features
Time-Delay
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
KLDR010.TXP
Brand
Powr-Gard(R)
GTIN
00079458792713
UPC
079458792713
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Transformer Protection
standard
248-4 UL Listed, Class CC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLDR10.
Jump To:

Similar Items

Similar items are close alternatives to KLDR10, though they may not be 100% alike.

Time Delay Fuse, CC Class Fuse, 10 A, 600 V Ac, Melamine (Tube);Brass (End Cap) ...
  • Our Part #: HCTR10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-HCTR10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($298.60) ·
HCTR10 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.86

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule E...
  • Our Part #: FNQR10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($410.40) ·
FNQR10 - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat