L60030M1SQ - 1/10-30A 1P 600V 13/32 X 1.5 SCR. Conn. Fuse Block

Littelfuse

  • $10.76 (Each)
  • $10.76 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L60030M1SQ
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030M-1SQ
Description
1/10-30A 1P 600V 13/32 X 1.5 SCR. Conn. Fuse Block
The Littelfuse Class CC, CD and Midget Blocks Offer Generous Space Savings and Enhanced Value. Din-Rail Mounting and Universal Mounting Holes Are Available As Well As An Indication Feature On All Class CD Fuse Blocks.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458080100 / 00079458080100
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.76 (Each)
Resources
Images
 
 
L60030M1SQ - Small Image
 
L60030M1SQ - Large Image
Brochures
 
 
L60030M1SQ - Brochure
Tech Bulletins
 
 
L60030M1SQ - Tech Bulletin
Other Links
 
 
L60030M1SQ - Other
 
L60030M1SQ - Other
 
L60030M1SQ - Other
Attachments
 
 
L60030M1SQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/10-30A 1P 600V 13/32 X 1.5 SCR. CONN. FUSE BLOCK
Long Description
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Special Features
DIN Rail Mounting
Product Type
Acs 600V Midget Block 30A 1 Pole
extra long description
LFSE L60030M-1SQ ACS 600V MIDGET BL
Manufacturer Information
Manufacturers Part Number
L60030M-1SQ
Brand
Littelfuse
GTIN
00079458080100
UPC
079458080100
Taxonomies, Classifications, and Categories
Type
Class CC Fuseblock
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat