L60030M3C - 1/10-30A 3P 600V 13/32 X 1.5 Box Lug Fuse Block

Littelfuse

  • $66.92 (Each)
  • $66.92 (Each)

  • $669.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L60030M3C
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030M-3C
Description
1/10-30A 3P 600V 13/32 X 1.5 Box Lug Fuse Block
The Littelfuse Class CC, CD and Midget Blocks Offer Generous Space Savings and Enhanced Value. Din-Rail Mounting and Universal Mounting Holes Are Available As Well As An Indication Feature On All Class CD Fuse Blocks.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458009606 / 00079458009606
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.92 (Each)
Carton
$669.20 (Per 10)
Standard Packaging
$66.92 (Each)
Resources
Images
 
 
L60030M3C - Small Image
 
L60030M3C - Large Image
Brochures
 
 
L60030M3C - Brochure
Other Links
 
 
L60030M3C - Other
 
L60030M3C - Other
 
L60030M3C - Other
Tech Bulletins
 
 
L60030M3C - Tech Bulletin
Attachments
 
 
L60030M3C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/10-30A 3P 600V 13/32 X 1.5 BOX LUG FUSE BLOCK
extra long description
L-FSE L60030M-3C ACS 600V MIDGET BL
Product Type
Acs 600V Midget Block 30A 3 Pole
Long Description
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Special Features
DIN Rail Mounting
Manufacturer Information
Manufacturers Part Number
L60030M-3C
Brand
Littelfuse
GTIN
00079458009606
UPC
079458009606
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class CC Fuseblock
Packaging
Weight per each
0.24
Carton
10
Package
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat