LFH600603CID - 600V Class H Block 60A 3 Pole

Littelfuse

  • $73.29 (Each)
  • $73.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFH600603CID
Manufacturer
Littelfuse
Manufacturer's Part Number
LFH60060-3CID
Description
600V Class H Block 60A 3 Pole
The New Littelfuse Class H Blocks Offer Many Advantages Over Previous Generations That Are Noted In The Features and Benefits Section. Class H and Class R Fuse Blocks Are Dimensionally The Same, But Class R Blocks Incorporate A Rejection Feature, Which Only Allows Class R Fuses to Be Inserted.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458186680 / 00079458186680
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.29 (Each)
Resources
Other Links
 
 
LFH600603CID - Other
 
LFH600603CID - Other
 
LFH600603CID - Other
Images
 
 
LFH600603CID - Small Image
 
LFH600603CID - Large Image
Brochures
 
 
LFH600603CID - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
600V CLASS H BLOCK 60A 3 POLE
Product Type
600V Class H Block 60A 3 Pole
extra long description
L-FSE LFH60060-3CID 600V CLASS H BL
Long Description
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Special Features
Universal mounting holes
Manufacturer Information
Manufacturers Part Number
LFH60060-3CID
Brand
Littelfuse
GTIN
00079458186680
UPC
079458186680
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class H Fuseblock
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat