LKS60 - 60A 600V Renewable Fuse Link

Littelfuse

  • $6.96 (Each)
  • $6.96 (Each)

  • $139.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS60
Manufacturer
Littelfuse
Manufacturer's Part Number
LKS060
Description
60A 600V Renewable Fuse Link
Ul Power Fuse Link, Renewable; Class H Fuse; 600 V; 60 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Approval Ul 248-6, Csa; Powr-Gard, Littelfuse Brand; LKS Model
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
07945834078
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.96 (Each)
Standard Packaging
$139.20 (Per 20)
Resources
Images
 
 
LKS60 - Small Image
 
LKS60 - Large Image
Attachments
 
 
LKS60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 AMPERE
Interrupting Rating
10000 AMPERE (SYMMETRICAL)
Voltage Rating
600 V
Descriptions
Product Type
Power Fuse Link
Description
60A 600V RENEWABLE FUSE LINK
Long Description
UL POWER FUSE LINK, RENEWABLE; CLASS H FUSE; 600 V; 60 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); APPROVAL UL 248-6, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND; LKS MODEL
Commodity Description
Distribution Fuses- Renewable & Non-Renewable
Additional Information
Fuse Type
Class H
Manufacturer Information
Manufacturers Part Number
LKS060
Brand
Littelfuse
Model
LKS
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RENEWABLE
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 248-6, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat