LRU216 - 100A to 60A 250V Class H & K Fuse Reducer

Littelfuse

  • $51.17 (Each)
  • $51.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LRU216
Manufacturer
Littelfuse
Manufacturer's Part Number
LRU-216
Description
100A to 60A 250V Class H & K Fuse Reducer
Littelfuse® Fuse Reducers Allow Smaller Size Fuses to Be Installed Into Existing Fuse Clips to Prevent Overfusing.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
079458114027 / 00079458114027
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.17 (Each)
Resources
Images
 
 
LRU216 - Large Image
 
LRU216 - Small Image
Brochures
 
 
LRU216 - Brochure
Tech Bulletins
 
 
LRU216 - Tech Bulletin
Other Links
 
 
LRU216 - Other
Attachments
 
 
LRU216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100A TO 60A 250V CLASS H & K FUSE REDUCER
extra long description
L-FSE LRU-216 ACS 250V CLASS H REDU
Product Type
Acs 250V Class H Reducer 100 to 60a
Long Description
Littelfuse® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing.
Special Features
Simple Installation
Manufacturer Information
Manufacturers Part Number
LRU-216
Brand
Littelfuse
GTIN
00079458114027
UPC
079458114027
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Fuse Reducer
Packaging
Weight per each
0.225
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat