2711 - Turnlok Plug 4W 30A 125/250V B&W

Leviton

  • $54.17 (Each)
  • $54.17 (Each)

  • $5,417.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2711
Manufacturer
Leviton
Manufacturer's Part Number
2711
Description
Turnlok Plug 4W 30A 125/250V B&W
30 Amp, 125/250 Volt, Nema L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
078477808351 / 00078477808351
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.17 (Each)
Carton
$54.17 (Each)
Resources
Images
 
 
2711 - Large Image
 
2711 - Small Image
Other Links
 
 
2711 - Other
 
2711 - Other
Attachments
 
 
2711 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125;250
Wire Size
18-10
Poles
3
Phase
3
amperage rating
30
Number of Wires
4
Material
Impact Modified Nylon
connection
Screwed Terminal
Dimensions and Weight
Length
2.70
Descriptions
Description
TURNLOK PLUG 4W 30A 125/250V B&W
Long Description
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White
Product Type
Eb Plug Lock 3P4W L14-30P 30A125/250V
extra long description
LEV 2711 EB PLUG LOCK 3P4W L14-30P
Additional Information
horsepower
2 (L-N);2 (L-L)
Cord Type
S;SO;SOO;ST;STO;STOO;STOW-A;STW;STW-A
Manufacturer Information
Manufacturers Part Number
2711
Brand
Leviton
GTIN
00078477808351
UPC
078477808351
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
LOCKING PLUG
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
ANSI (C-73);CSA Certified (File LR-406);NEMA (WD-1, WD-6);NOM Certified (057);UL Fed Spec WC-596 (File E13393);UL498 (File E13393)
Mounting
Cable
environmental conditions
Flammability (Rated V-2 per UL 94);Operating Temperature Range (-40 to +60 DEG C)
Application
Industrial
nema rating
L14-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat