65BEMWHLSWW590CR - 6" 12W Led Trim 1200LM Color Selectable

Juno

  • $20.99 (Each)
  • $20.99 (Each)

  • $125.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65BEMWHLSWW590CR
Manufacturer
Juno
Manufacturer's Part Number
65BEMW HL SWW5 90CRI M6
Description
6" 12W Led Trim 1200LM Color Selectable
Experience The Ultimate 5-In-1 Solution With E Series Switchable White Led Trim Kits. Offering Flexibility At Your Fingertips, E Series Trim Kits Feature A Switch, Located Directly On The Fixture, That Allows You to Choose Between 5 Color Temperature Options Ranging From 2700K (Warm White) to 5000K (Daylight). Available In 5/6" Size, The E Series Provides Easy Retrofitting From Below The Ceiling or Can Be Paired With A Juno® Quick Connect QC Series Recessed Housing For New Construction Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994244950 / 00194994244950
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.99 (Each)
Standard Packaging
$125.94 (Per 6)
Resources
Other Links
 
 
65BEMWHLSWW590CR - Other
 
65BEMWHLSWW590CR - Other
 
65BEMWHLSWW590CR - Other
 
65BEMWHLSWW590CR - Other
 
65BEMWHLSWW590CR - Other
 
65BEMWHLSWW590CR - Other
360 Images
 
 
65BEMWHLSWW590CR - 360 Image
Images
 
 
65BEMWHLSWW590CR - Large Image
 
65BEMWHLSWW590CR - Large Image
 
65BEMWHLSWW590CR - Large Image
 
65BEMWHLSWW590CR - Large Image
 
65BEMWHLSWW590CR - Large Image
 
65BEMWHLSWW590CR - Small Image
 
65BEMWHLSWW590CR - Video
Attachments
 
 
65BEMWHLSWW590CR - Specification Sheet
Brochures
 
 
65BEMWHLSWW590CR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
13.9
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Color
White
Dimensions and Weight
Height
4.125
Length
7.625
Width
7.625
Descriptions
Product Type
Trim
extra long description
LITH 65BEMW HL SWW5 90CRI M6 6IN Ju
Description
6" 12W LED TRIM 1200LM COLOR SELECTABLE
Features
Contractor Select
Long Description
Experience the ultimate 5-in-1 solution with E Series Switchable White LED Trim Kits. Offering flexibility at your fingertips, E Series Trim Kits feature a switch, located directly on the fixture, that allows you to choose between 5 color temperature options ranging from 2700K (Warm White) to 5000K (Daylight). Available in 5/6" size, the E Series provides easy retrofitting from below the ceiling or can be paired with a Juno® Quick Connect QC Series recessed housing for new construction applications.
Construction
Retrofit
Special Features
Switchable Color Temperature
Additional Information
lumens
1200 LM,900 LM
Warranty
5
average life
50,000
dimensions
7.625 x 7.625 x 3.667
Reflector Type
Aluminum Spun
Socket Type
N/A
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
65BEMW HL SWW5 90CRI M6
GTIN
00194994244950
UPC
194994244950
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
aperture size
5 IN,6 IN
Packaging
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 20,CA Title 24,ENERGY STAR,JA8
Application
Hospitality,Residential,Retail,Retrofit
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat