65BEMWSWW590CRIM - 6" 11W Led Recessed Trim 27/30/35/40/50K 900LM

Juno

  • $18.80 (Each)
  • $18.80 (Each)

  • $112.80 (Per 6)
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
65BEMWSWW590CRIM
Manufacturer
Juno
Manufacturer's Part Number
65BEMW SWW5 90CRI M6
Description
6" 11W Led Recessed Trim 27/30/35/40/50K 900LM
The E Series Combines Dependable Performance and Low Cost With The Virtually Maintenance-Free, Energy-Saving Benefits At 50, 000 Hour Rated-Life Led. Ideal For Both Retrofitting and New Construction In A Variety Of Residential and Light Commercial Settings Such As Multifamily Residences, Retail Shops and Offices.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994160564 / 00194994160564
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Standard Packaging
$112.80 (Per 6)
Resources
Other Links
 
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
 
65BEMWSWW590CRIM - Other
360 Images
 
 
65BEMWSWW590CRIM - 360 Image
Images
 
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Large Image
 
65BEMWSWW590CRIM - Small Image
 
65BEMWSWW590CRIM - Video
Attachments
 
 
65BEMWSWW590CRIM - Specification Sheet
Brochures
 
 
65BEMWSWW590CRIM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
13.900000000000000
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Color
White
Dimensions and Weight
Height
3.670000000000000
Length
7.630000000000000
Width
7.630000000000000
Descriptions
Features
Contractor Select
Description
6" 11W LED RECESSED TRIM 27/30/35/40/50K 900LM
Product Type
Trim
extra long description
LITH 65BEMW SWW5 90CRI M6 6IN Juno
Long Description
The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits at 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Construction
Retrofit
Additional Information
lumens
1200 LM,900 LM
Maximum Operating Temperature
25
Warranty
5
average life
50,000
dimensions
7.625 x 7.625 x 3.667
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
65BEMW SWW5 90CRI M6
Brand
JUNO
GTIN
00194994160564
UPC
194994160564
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
aperture size
5 IN,6 IN
Packaging
Weight
0.22
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 20,CA Title 24,ENERGY STAR,JA8
Application
Hospitality,Residential,Retail,Retrofit
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 65BEMWSWW590CRIM.
Jump To:

Similar Items

Similar items are close alternatives to 65BEMWSWW590CRIM, though they may not be 100% alike.

Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Wi...
  • Our Part #: 65BEMWLED30K90CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65BEMW LED 30K 90CRI M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($96.06) ·
65BEMWLED30K90CR - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.01

Each

QTY:
Each
Add
Trim, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8....
  • Our Part #: 65BEMWLED40K90CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65BEMW LED 40K 90CRI M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($96.06) ·
65BEMWLED40K90CR - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.01

Each

QTY:
Each
Add
00191723610277|0191723|191723610277|19172361027|61027|65BEMW Led 50K 90CR1 M6|65...
  • Our Part #: 65BEMWLED50K90CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 65BEMW LED 50K 90CRI M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
65BEMWLED50K90CR - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat