CMPDT10 - Ceiling Mount Occupancy Sensor

Sensorswitch

  • $148.31 (Each)
  • $148.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMPDT10
Manufacturer
Sensorswitch
Manufacturer's Part Number
CM PDT 10
Description
Ceiling Mount Occupancy Sensor
The Sensor Switch CM PDT 10 Large Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
745975808243 / 00745975808243
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.31 (Each)
Resources
Other Links
 
 
CMPDT10 - Other
 
CMPDT10 - Other
 
CMPDT10 - Other
 
CMPDT10 - Other
 
CMPDT10 - Other
 
CMPDT10 - Other
 
CMPDT10 - Other
Images
 
 
CMPDT10 - Large Image
 
CMPDT10 - Large Image
 
CMPDT10 - Small Image
Attachments
 
 
CMPDT10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Voltage Rating
Low Voltage
Material, Color, and Finish
Lens Material
Plastic
Finish
Gloss,Matte
Color
White
Dimensions and Weight
Width
2.5
Height
4.5
Length
4.5
Descriptions
Description
CEILING MOUNT OCCUPANCY SENSOR
extra long description
LITH CM PDT 10 Ceiling Mount Sensor
Product Type
Sensor
Long Description
The Sensor Switch CM PDT 10 large motion ceiling mount sensor combines a low voltage sensor into a low profile design, making it perfect to mount directly to a ceiling tile or metallic grid.
Special Features
The CM is a low voltage sensor that easily mounts directly to a ceiling tile or a metallic grid.
Additional Information
Power Source
Hardwired
supply voltage
Low Voltage
sensing range
360 degrees
Warranty
5
Maximum Operating Temperature
60
average life
87,600
pallet quantity
96
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
CM PDT 10
Brand
sensorswitch
GTIN
00745975808243
UPC
745975808243
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
OCCUPANCY SENSOR
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat