ECRGRDM6 - Led Exit/Unit Combo Red/Green Switchable Round

Lithonia Lighting

  • $87.28 (Each)
  • $87.28 (Each)

  • $523.68 (Per 6)

Availability: In Stock Locally
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
ECRGRDM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECRG RD M6
Description
Led Exit/Unit Combo Red/Green Switchable Round
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
194994900412 / 00194994900412
Weight per unit
2.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.28 (Each)
Standard Packaging
$523.68 (Per 6)
Resources
Other Links
 
 
ECRGRDM6 - Other
 
ECRGRDM6 - Other
 
ECRGRDM6 - Other
 
ECRGRDM6 - Other
 
ECRGRDM6 - Other
 
ECRGRDM6 - Other
Images
 
 
ECRGRDM6 - Large Image
 
ECRGRDM6 - Large Image
 
ECRGRDM6 - Large Image
 
ECRGRDM6 - Large Image
 
ECRGRDM6 - Large Image
 
ECRGRDM6 - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
 
ECRGRDM6 - Small Image
 
ECRGRDM6 - Video
Attachments
 
 
ECRGRDM6 - Specification Sheet
Brochures
 
 
ECRGRDM6 - Brochure
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
120-277
Lamp Type
LED - Static
Shape
Round
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
color temperature
6200
color rendering index (cri)
80
Finish
Textured
Color
White
Dimensions and Weight
Length
16.46
Size
16.46x2.05x7.24 IN
Width
2.05
Height
7.24
Descriptions
Description
LED EXIT/UNIT COMBO RED/GREEN SWITCHABLE ROUND
Features
Contractor Select
Product Type
Emergency Exit Sign
extra long description
LITH ECRG RD M6 Thermoplastic LED e
Long Description
The Lithonia Lighting Basics ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters. Features test switch and status indicator.
Construction
New Construction,Remodel
Additional Information
media
Yes
average life
100,000
dimensions
16.46 x 2.05 x 7.24
lumens
85 LM
Hardware
No
Fixture Type
Emergency Exit Sign
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ECRG RD M6
GTIN
00194994900412
UPC
194994900412
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight
1.9
Weight per each
2.38
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
standard
NFPA 101,NFPA 70,ULCA Title 20
Mounting
SURFACE
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECRGRDM6.
Jump To:

Similar Items

Similar items are close alternatives to ECRGRDM6, though they may not be 100% alike.

00191848035597|0191848|191848035597|19184803559|03559|Ecc R M6|ECCRM6|Ecc-R-M6|E...
  • Our Part #: ECCRM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECC R M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($361.38) ·
ECCRM6 - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat