ELM2LM12 - Led Emergency 220LM 120-347V Bugeye White

Lithonia Lighting

  • $57.84 (Each)
  • $57.84 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELM2LM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ELM2L M12
Description
Led Emergency 220LM 120-347V Bugeye White
The Quantum® Series From Lithonia Lighting® With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
191848091920 / 00191848091920
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.84 (Each)
Resources
Other Links
 
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
Images
 
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Small Image
 
ELM2LM12 - Video
360 Images
 
 
ELM2LM12 - 360 Image
Brochures
 
 
ELM2LM12 - Brochure
Attachments
 
 
ELM2LM12 - Specification Sheet
Tech Bulletins
 
 
ELM2LM12 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
0.36
Voltage Rating
120/277
Number of Lamps
2
Lamp Type
LED - Static
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
70
Lens Material
Acrylic
Lens Color
Clear
Finish
Textured
Color
White
Dimensions and Weight
Width
3.1
Height
4.68
Length
9.72
Descriptions
Description
LED EMERGENCY 220LM 120-347V BUGEYE WHITE
Long Description
The Quantum® series from Lithonia Lighting® with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most.
Product Type
Emergency Lighting Unit
Construction
New Construction,Remodel
Features
Contractor Select
extra long description
LITH ELM2L M12 ELM2L
Additional Information
lumens
220 LM
Maximum Operating Temperature
40
Warranty
5
dimensions
9.72 x 4.68 x 4.68
Fixture Type
Emergency Lighting Unit
Power Source
Hardwired
Hardware
No
media
Yes
Manufacturer Information
Manufacturers Part Number
ELM2L M12
Brand
Lithonia Lighting
GTIN
00191848091920
UPC
191848091920
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Packaging
Weight
1.31
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US,NFPA 101,NFPA 70,NOM,ULCA Title 20
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor,Outdoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat