EU2LM12 - Led Emergency Light Low Profile White

Lithonia Lighting

  • $32.25 (Each)
  • $32.25 (Each)

  • $387.00 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EU2LM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EU2L M12
Description
Led Emergency Light Low Profile White
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
191848035351 / 00191848035351
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.25 (Each)
Standard Packaging
$387.00 (Per 12)
Resources
Other Links
 
 
EU2LM12 - Other
 
EU2LM12 - Other
 
EU2LM12 - Other
 
EU2LM12 - Other
 
EU2LM12 - Other
 
EU2LM12 - Other
 
EU2LM12 - Other
 
EU2LM12 - Other
Images
 
 
EU2LM12 - Large Image
 
EU2LM12 - Large Image
 
EU2LM12 - Large Image
 
EU2LM12 - Large Image
 
EU2LM12 - Large Image
 
EU2LM12 - Large Image
 
EU2LM12 - Large Image
 
EU2LM12 - Large Image
 
EU2LM12 - Small Image
 
EU2LM12 - Video
Attachments
 
 
EU2LM12 - Specification Sheet
Brochures
 
 
EU2LM12 - Brochure
Tech Bulletins
 
 
EU2LM12 - Tech Bulletin
360 Images
 
 
EU2LM12 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
0.75
Voltage Rating
120/277
Lamp Type
LED - Static
Material, Color, and Finish
color temperature
5000
Lens Color
Clear
Lens Material
Plastic
Color
White
Dimensions and Weight
Width
2.75
Height
4.5
Length
7.875
Descriptions
Description
LED EMERGENCY LIGHT LOW PROFILE WHITE
extra long description
LITH EU2L M12 Lithonia Lighting LED
Features
Contractor Select
Product Type
Emergency Lighting Unit
Long Description
The Lithonia Lighting EU2L LED Emergency Light is suitable for emergency lighting applications such as stairways and hallways. Designed with all-inclusive lamp, reflector and lens assembly. Its low profile and dual lamp heads make the EU2L ideal for safely illuminating the path of egress in small spaces at lower mounting heights. It can be wall or ceiling mounted and will provide 90 minutes of emergency power in the case of power loss.
Additional Information
media
Yes
lumens
150 LM
Warranty
2
Maximum Operating Temperature
40
dimensions
7.875x2.75x4.5
pallet quantity
756
Fixture Type
Emergency Lighting Unit
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EU2L M12
GTIN
00191848035351
UPC
191848035351
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Packaging
Weight
0.7
Weight per each
0.8
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Education,Hospitality,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,ULCA Title 20
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat