EXRGM6 - Led Exit Red/Green Switchable Lettering Ac Only

Lithonia Lighting

  • $30.44 (Each)
  • $30.44 (Each)

  • $182.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXRGM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EXRG M6
Description
Led Exit Red/Green Switchable Lettering Ac Only
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
194994900658 / 00194994900658
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.44 (Each)
Standard Packaging
$182.64 (Per 6)
Resources
Other Links
 
 
EXRGM6 - Other
 
EXRGM6 - Other
 
EXRGM6 - Other
 
EXRGM6 - Other
 
EXRGM6 - Other
 
EXRGM6 - Other
 
EXRGM6 - Other
 
EXRGM6 - Other
 
EXRGM6 - Other
Images
 
 
EXRGM6 - Large Image
 
EXRGM6 - Small Image
 
EXRGM6 - Large Image
 
EXRGM6 - Large Image
 
EXRGM6 - Large Image
 
EXRGM6 - Large Image
 
EXRGM6 - Large Image
 
EXRGM6 - Video
Attachments
 
 
EXRGM6 - Specification Sheet
Brochures
 
 
EXRGM6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
0.3
Voltage Rating
120/277
Lamp Type
LED - Static
Lamp Included
Yes
Material
Thermoplastic
Material, Color, and Finish
color temperature
Green,Red,Variable
Finish
Textured
Color
White
Dimensions and Weight
Width
1.63
Length
11.63
Height
7.13
Descriptions
Description
LED EXIT RED/GREEN SWITCHABLE LETTERING AC ONLY
Features
Contractor Select
Product Type
Emergency Exit Sign
extra long description
LITH EXRG M6 Thermoplastic LED exit
Long Description
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss.
Construction
New Construction,Remodel
Additional Information
media
Yes
dimensions
11.63 x 1.63 x 7.24
Warranty
2
Maximum Operating Temperature
40
Power Source
Hardwired
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EXRG M6
GTIN
00194994900658
UPC
194994900658
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight
1.6
Weight per each
1.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,NFPA 70,ULCA Title 20
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat