FMLWL48840 - 4' Led Wrap 40K 2900LM

Lithonia Lighting

  • $76.98 (Each)
  • $76.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMLWL48840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMLWL 48 840
Description
4' Led Wrap 40K 2900LM
Led Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 H Average Life, Lamp Included, Non Dimmable, 60 HZ, Gloss, 2380 LM Brightness (Lumens), 47-2/5 In Length, 5-1/2 In Width, 2-3/5 In Height, 5 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
888791197969 / 00888791197969
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.98 (Each)
Resources
Other Links
 
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
360 Images
 
 
FMLWL48840 - 360 Image
Images
 
 
FMLWL48840 - Small Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Video
Attachments
 
 
FMLWL48840 - Specification Sheet
Brochures
 
 
FMLWL48840 - Brochure
Specifications Sheets
 
 
FMLWL48840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal (Housing);Plastic (End Cap)
Lamp Included
Yes
Lamp Type
LED
Voltage Rating
120
Wattage
40.2
Shape
Rectangular
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
>80
Finish
Gloss
color rendering index (cri)
85
Style
CONTEMPORARY
Dimensions and Weight
Length
47-2/5 in;120.4 cm
Height
2-3/5 in;6.6 cm
Width
5-1/2 in;14 cm
Descriptions
Product Type
Low-Profile LED Wrap
Led Wrap
Long Description
LED Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 h Average Life, Lamp Included, Non Dimmable, 60 Hz, Gloss, 2380 lm Brightness (Lumens), 47-2/5 in Length, 5-1/2 in Width, 2-3/5 in Height, 5 lb
Features
The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. The FMLWL wrap is ideal for both residential and commercial use;ideally in kitchens, laundry rooms, utility work spaces, stairwells, and offices.
Short Description
Low-Profile LED Wrap, 40 W, Metal (Housing);Plastic (End Cap)
Special Features
Provides General Illumination for Surface-Mount Residential and Light Commercial Applications
Description
4' LED WRAP 40K 2900LM
extra long description
LITH FMLWL 48 840 Wraparound, 48IN,
Additional Information
Total Wattage
40 W
average life
50000 h
Brightness (Lumens)
2380 lm
Standards Met
cUL Listed;UL Listed
package quantity
1 ct
media
Yes
pallet quantity
112
lumens
2900 LM
Maximum Operating Temperature
40
dimensions
47.4 x 5.5 x 2.6
Warranty
5
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMLWL 48 840
GTIN
00888791197969
UPC
888791197969
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
2FT,4FT
Packaging
Weight
5 lb;2.3 kg
Weight per each
5.36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Kitchens;Offices;Utility Work Areas;Stairways;Many Other Rooms
Energy Star
yes
standard
cUL,ULDLC Standard,ENERGY STAR
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat