GT3LWMV - 2X4 Lensed Troffer

Lithonia Lighting

  • $105.18 (Each)
  • $105.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT3LWMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT3LW MV
Description
2X4 Lensed Troffer
00745975081882|0745975|745975081882|74597508188|08188|GT3LW MV|GT3LWMV|GT3LW-MV|Troffer|Acuity Brands GT3LW MV|Acuity Brands GT3LWMV|Acuity Brands GT3LW-MV|Lithonia GT3LW MV|Lithonia GT3LWMV|Lithonia GT3LW-MV|Lithonia Lighting GT3LW MV|Lithonia Lighting GT3LWMV|Lithonia Lighting GT3LW-MV|Lithonialighting GT3LW MV|Lithonialighting GT3LWMV|Lithonialighting GT3LW-MV|39111534|3882|Lensed Troffer|A Specialized Lighting Fixture Used Mostly For Suspended Ceiling and Recessed Lighting Situations.|Electrical System
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745975081882 / 00745975081882
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.18 (Each)
Resources
MSDS Sheets
 
 
GT3LWMV - MSDS Sheet
Attachments
 
 
GT3LWMV - Specification Sheet
 
GT3LWMV - Specification Sheet
 
GT3LWMV - Specification Sheet
Images
 
 
GT3LWMV - Large Image
 
GT3LWMV - Small Image
 
GT3LWMV - Large Image
Other Links
 
 
GT3LWMV - Other
 
GT3LWMV - Other
 
GT3LWMV - Other
 
GT3LWMV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3
Voltage Rating
MVOLT
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Material
Steel
Material, Color, and Finish
Color
White
Descriptions
Product Type
Troffer
Description
2X4 LENSED TROFFER
extra long description
LITH GT3LW-MV Troffer
Long Description
00745975081882|0745975|745975081882|74597508188|08188|GT3LW MV|GT3LWMV|GT3LW-MV|Troffer|Acuity Brands GT3LW MV|Acuity Brands GT3LWMV|Acuity Brands GT3LW-MV|LITHONIA GT3LW MV|LITHONIA GT3LWMV|LITHONIA GT3LW-MV|Lithonia Lighting GT3LW MV|Lithonia Lighting GT3LWMV|Lithonia Lighting GT3LW-MV|LithoniaLighting GT3LW MV|LithoniaLighting GT3LWMV|LithoniaLighting GT3LW-MV|39111534|3882|Lensed troffer|A specialized lighting fixture used mostly for suspended ceiling and recessed lighting situations.|Electrical System
Additional Information
pallet quantity
28
Socket Type
Bi-pin: Single
Manufacturer Information
Manufacturers Part Number
GT3LW MV
Brand
Lithonia Lighting
GTIN
00745975081882
UPC
745975081882
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
21.5
Carton
1
Uses, Certifications, and Standards
Application
Classroom, Hospital, Open Office, Retail
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat